York Centrifugal Chiller-220 Ton

York Centrifugal Chiller-220 Ton

York Centrifugal Chiller- 220 Ton. Model: YTK3L3EI-CNG. S/N: GEDM-170599. Refrigerant: R-123. York Compressor. Model: YDTL-108. S/N: GDDC170599. Toshiba Motor: 220 hp. York solidstate motor starter. Model: SSS14L-46A. S/N: 02208H0495. Overall dimensions: 16 ft. L x 7 ft. 6 in. W x 10 ft. H.

Product Details
  • Stock No: NGMS089.22a
  • Manufacturer: York
  • Model: YTK3L3EI-CNG
  • Serial Number: GEDM-170599
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Centrifugal Chiller-220 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed