York Codepak Water Cooled Chiller

York Codepak Water Cooled Chiller

1995 York Codepak Water Cooled Chiller. Model YSCBCBS2-CHB, S/N SADM-534310. Compressor: 300 ton/screw. Refrigerant: R22. Microprocessor. Rated at 278 tons at 57 °F entering water; 45 °F leaving water; 550 gpm. Will do 150 tons at 20 °F with glycol.
Product Details
  • Stock No: Rb0007
  • Manufacturer: York
  • Model: YSCBCBS2-CHB
  • Serial Number: SADM-534310
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Codepak Water Cooled Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed