York D7CG048 Sun-Line Single Package Air Condensing Unit - 6 Ton

York D7CG048 Sun-Line Single Package Air Condensing Unit - 6 Ton

York Sunline Single Air Condensing Unit. Model: D7CG048N06046A, Serial No: SN0A6845790. Unit Power Supply: 460V/3PH/60Hz. Minimum Circuit Ampacity: 11.9. Maximum Fuse Size( Time Delay): 15 AMPS. Maximum Circuit Breaker Size: 15 AMPS. Type of Gas: Natural. Total Input BTU/HR: 75,000. Total of Tons: 4. Designed Maximum Outlet Air Temperature: 155 Deg F.
Product Details
  • Stock No: HAIN405
  • Manufacturer: York
  • Model: D7CG048N06046A
  • Serial Number: SNOA6845790
  • Unit Nominal Tons (TR): 6
  • Compressor Descriptions: 460/3/60 7.1 RLA 55.0 LRA
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 119
  • Width (Inches): 59
  • Height (Inches): 55
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2000
  • Spec Sheet Available: Yes
York D7CG048 Sun-Line Single Package Air Condensing Unit - 6 Ton

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed