York Heating & Cooling Condensing Unit 15-20 Tons

York Heating & Cooling Condensing Unit 15-20 Tons

York Heating & Cooling Condensing Unit 10-20 Tons. 2 Fan Missing Tag Plate.
Product Details
  • Stock No: OTIS26
  • Manufacturer: York
  • Unit Nominal Tons (TR): 20
  • Compressor Descriptions: Copeland Compressor Part No: 703295, Model No: H2DA563DBEA. Volts: 460 Hz: 60, Ph: 3, LRA: 62.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 95
  • Height (Inches): 49
  • Weight (LBS): 3,500
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Tag Plate
York Heating & Cooling Condensing Unit 15-20 Tons

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed