York HSDD-30-113 Horizontal Ammonia Accumulator (30in X 113in. 410 Gallons)

York HSDD-30-113 Horizontal Ammonia Accumulator (30in X 113in. 410 Gallons)

Certified by York Refrigeration Horizontal Ammonia Accumulator. National Board/Serial No: 159459. Model: HSDD-30-113. MAWP: 250 PSI @ 250 F. MDMT: -20 F @ 250 PSI. MAEWP: 15 PSI @ 250 F. Year Built: 2010. Vessel Dimensions: 30"OD X 113"L. Estimated Capacity: 410 Gallons.
Product Details
  • Stock No: HCIF13
  • Manufacturer: York
  • Model: HSDD-30-113
  • Serial Number: 159459
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 113
  • Tank Estimated Capacity (Gallons): 410
  • Tank National Board Number: 159459
  • Tank MAWP (PSI at temp): 250 PSI @ 250 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 145
  • Width (Inches): 60
  • Height (Inches): 42
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2010
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
York HSDD-30-113 Horizontal Ammonia Accumulator (30in X 113in. 410 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed