- Product Details
York International Chiller Barrel- 185 Ton
1993 York International Chiller Barrel- 185 Ton. S/N: PVE-4052. Nat'l Bd: 2302. Refrigerant: R-22. Shell side MAWP: 150 psi @ -20 to 120 °F. Shell side MDMT: EXEMPT U-1 C-6. Tube side MAWP: 235 psi @ -20 to 150 °F. Shell side MDMT: -20 °F @ 235 psi. Inlets: (2) 1-1/2 in. dia. refrigerant infeed ports, (1) 8 in. dia. port. Outlets: (2) 3 in. dia. refrigerant discharge ports, (1) 8 in. dia. port. Overall dimensions: 14 ft. 2 in. L x 3 ft. W x 2 ft. 7 in. H.
- Stock No: DKI02B.
- Manufacturer: York
- Serial Number: PVE-4052
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 170
- Width (Inches): 36
- Height (Inches): 31
- Year of Manufacture: 1993
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























