York International RT2222 Horizontal Recovery/Recycling Vessel (30in X 94in. 350 Gallons)

York International RT2222 Horizontal Recovery/Recycling Vessel (30in X 94in. 350 Gallons)

York International Recovery/Recycling Vessel. Model: RT2222. Serial No: KNCP310. Refrigerant: 12/22/500/134a. National Board: 120878. Year Built: 1994. Shell Chamber - MAWP: 300 PSI @ 135 F. MDMT: -20 F @ 300 PSI. Vessel Dimensions(in): 30 x 93-1/4. Approximate Vessel Capacity: 350 Gallons.
Product Details
  • Stock No: LIQ12
  • Manufacturer: York
  • Model: RT2222
  • Serial Number: KNCP310
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 94
  • Tank Estimated Capacity (Gallons): 350
  • Tank National Board Number: 120878
  • Tank MAWP (PSI at temp): 300 PSI @ 135 F
  • Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 95
  • Width (Inches): 35
  • Height (Inches): 40
  • Weight (LBS): 1,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1994
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Previously Used With: McQuay Chillers.
York International RT2222 Horizontal Recovery/Recycling Vessel (30in X 94in. 350 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed