York International VRP-54 Vertical Ammonia Recirculator (54 in X 149.5 in. 1834 Gallons. (2) 3 HP Pumps.)

York International VRP-54 Vertical Ammonia Recirculator (54 in X 149.5 in. 1834 Gallons. (2) 3 HP Pumps.)

2007 York International Ammonia Vertical Recirculator Package. Sales Order Number: 28443310000, Model: VRP-54, Vessel Dimensions(in): 54 Dia x 149.5 Length. Refrigeration: R-717. Operating Temperature: -45F. Pump Voltage: 460/3/60. Year Manufactured: 2007. Manufacture Serial No: 155809. Shell Chamber: MAWP: 250 PSI @ 250 F. MAEWP: 15 PSI @ 250 F. MDMT: -20F @ 250 PSI.
Product Details
  • Stock No: OTIS68
  • Manufacturer: York International
  • Model: VRP-54
  • Serial Number: 155809
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 54
  • Tank Length (Inches): 149
  • Tank Estimated Capacity (Gallons): 1,834
  • Tank MAWP (PSI at temp): 250 PSI @ 250 F
  • Tank MAWT (temp at PSI): -20 @ 250 PSI
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Horsepower (HP): 3
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 8,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Spec Sheet Available: Yes
York International VRP-54 Vertical Ammonia Recirculator (54 in X 149.5 in. 1834 Gallons. (2) 3 HP Pumps.)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed