York JS53B-N46S 6-Cylinder Semi-Hermetic Compressor (460 V)

York JS53B-N46S 6-Cylinder Semi-Hermetic Compressor (460 V)

York Semi-Hermetic Compressor- 60 Ton. Model: JS53B-N46S. S/N: F8C3103. Motor: 6 cylinder, 460 V, 3 phase. Suction: 3-1/8 in. Discharge: 2-5/8 in. Overall dimensions: 50 in. L x 28 in. W x 26 in. H. (ACN75)
Product Details
  • Stock No: DBBP2404.
  • Manufacturer: York
  • Model: JS53B-N46S
  • Serial Number: F8C3103
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Manufacturer: York
  • # Compressors in Package: 1
  • Compressor Model: JS53B-N46S
  • Compressor SN: F8C3103
Micro Panel Details
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 28
  • Height (Inches): 26
  • ACN: 75
Additional Product Details
York JS53B-N46S 6-Cylinder Semi-Hermetic Compressor (460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed