York Liquid Chiller

York Liquid Chiller

York International Liquid Chiller. Model LCHWC5-25. S/N 110651-032089. 208/230 volt, 3 phase, 60 Hz, Minimum circuit amps 27, max dual element fuse 45. Compressor, S/N ET89B 17727H, 208/230 V, 3 phase, 60 Hz. RLA 21.4, LRA 115. Control Supply 120 V, 1 phase, 60 Hz. This unit is skid mounted, Overall dimensions 65 in. L x 27 in. W x 37 in. H, 1-1/2 in. inlet threaded, 1-1/2 in. threaded outlet.

Product Details
  • Stock No: 120.DBHK202.0
  • Manufacturer: York
  • Model: LCHWC25-25
  • Serial Number: 110652-032089
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Liquid Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed