York Shipley Boiler

York Shipley Boiler

York Shipley, Steam Pak Generator boiler. The Model VTB16-1381. S/N 69-4619. 115Volt, 1 Phase. (1) Inlet 2 in. (1) outlets 1in. Burne mfr. Current is 3.6 amps, control current 4.0 amps. Firing rate 690cfh working pressure. Steam 125lbs neat surface 45.7. Type of cons. Welded. Boiler No. A89-305. Cap in BTU 536.000. Nat. Board No. 10.585. 552 lbs steam from 8 at 212 ° F. This unit was made 1969 and has been refurbished.
Product Details
  • Stock No: 45.W-520
  • Manufacturer: York
  • Model: VTB16-1381
  • Serial Number: 69-4619
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Shipley Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed