York Shipley Steam-Pak Generator Boiler with Condensate Return Feed Water System- 44 HP

York Shipley Steam-Pak Generator Boiler with Condensate Return Feed Water System- 44 HP

York Shipley Steam-Pak Generator Boiler with Condensate Return Feed Water System- 44 HP. Model: VTB300.30N168881. S/N: 86-16117H-91952. Nat'l Bd: 23486. Capacity: 1,500,000 Btuh. MAWP: 150 psi. Heating surface area: 62.6 sq.ft. Firing rate: 1250 cfh. Pounds of steam from and at 212 °F: 1,035 lbs. Motor and control electrical requirements: 120 V, 60 Hz, single phase. Packaged system, vertical tubeless boiler. Applications include: laundry, food preparation, hospitals, restaurants, light commercial and industrial, schools, institutional, multi-family dwellings. Inlets: (1) 1-1/4 in. dia. NPT (female, gas), (1) 1-1/4 in. dia. NPT (female, water). Outlets: (1) 1-1/4 in. dia. NPT (female, pressure relief), (1) 2 in. dia. NPT (female, steam). Overall dimensions: 64 in. L x 59 in. W x 9 ft. H.
Product Details
  • Stock No: 487
  • Manufacturer: York Shipley
  • Model: VTB300.30N168881
  • Serial Number: 86-16117H-91952
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Shipley Steam-Pak Generator Boiler with Condensate Return Feed Water System- 44 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed