York Variable Speed Control for Centrifugal Chillers

York Variable Speed Control for Centrifugal Chillers

York Variable Speed Control for Centrifugal Chillers. Model: TM450N46A, S/N: BWE-GJ-002-361. Will operate chiller up to 300 hp. Control transformer, oil pump, water pump, blower, Hitran Inductor. Overall dimensions: 136 in. L x 26 in. W x 70 in. H.

Product Details
  • Stock No: ACEU2010
  • Manufacturer: York
  • Model: TM450N46A
  • Serial Number: BWE-GJ-002-361
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Variable Speed Control for Centrifugal Chillers
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed