York Water Cooled Chiller 90 Ton

York Water Cooled Chiller 90 Ton

York Water Cooled Chiller- 90 Ton. Model: YCWJ45PR-46, S/N: SECN-329720. Refrigerant: R-22. (2) 45 ton York Compressors. Model: JS43F-M46/50S and JS44F-M46/50S. Electrical Requirements: 460 V, 3 phase, 60 Hz. Chiller Barrel: National Board No: 322, S/N: PVC-080. Mfg: 1991. Shell Chamber: MAWP: 350 psi @ -20 to 250 F; MDMT: -20 F at 350 psi. Tube Chamber: MDMT: Exempt U-1 C-1. Overall dimensions: 120 in. L x 35 in. W x 73 in. H.

Product Details
  • Stock No: 200.ACEU853
  • Manufacturer: York
  • Model: YCWJ45PR-46
  • Serial Number: SECM-329720
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
York Water Cooled Chiller 90 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed