York YVAA0153BAF46 Air Cooled Chiller (150 Ton)

York YVAA0153BAF46 Air Cooled Chiller (150 Ton)

York YVAA Air- Cooled Screw Liquid Chiller. Model: YVAA0153BAF46. Serial No: 11531N43367255. Previous Refrigerant: R-134A. Leaving Water Temperature (Min/Max): 40/60 F. Maximum Water Side Pressure: 150 PSIG. Maximum Refrigerant Side Pressure: 235 PSIG. Evap Drain Connection: 3/4 in. Minimum Chilled Water Flow Rate: 250 GPM. Maximum Chilled Water Flow Rate: 950 GPM. Inlet and Water Connections: 6 in. Unit Power Supply: 460V-3PH-60Hz. Min.Circuit Amps: 255.47.
Product Details
  • Stock No: FSE01
  • Manufacturer: York
  • Model: YVAA0153BAF46
  • Serial Number: 11531N43367255
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 150
  • Number of Compressors: 2
  • Compressor Descriptions: (2) York Semi-Hermetic Screw Compressor: Model: CGTS24SAAD460/200. Power Supply: Volts: 460, Ph: 3, Freq: 200, LRA: 949. HP: 227. Test Pressure: 450 PSIG.
  • Total Compressor Horsepower: 227
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
  • Length (Inches): 203
  • Width (Inches): 88
  • Height (Inches): 95
  • Weight (LBS): 12,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Spec Sheet Available: Yes
York YVAA0153BAF46 Air Cooled Chiller (150 Ton)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed