York ZB6S1D46/50S Semi-Hermetic Compressor (460 Volts, 3 Ph, 60 Hz)

York ZB6S1D46/50S Semi-Hermetic Compressor (460 Volts, 3 Ph, 60 Hz)

York Semi-Hermetic Compressor. Model: ZB6S1D46/50S. Serial No: 060387. No of Cylinders: 6. Power Supply: Volts: 460, Ph: 3, Hz: 60. Nominal Hp: 50. Refrigerant: R-22.
Product Details
  • Stock No: SCHA115.51a
  • Manufacturer: York
  • Model: ZB6S1D46/50S
  • Serial Number: 060387
  • Compressor Type: Semi-Hermetic
  • Package Included? No
Package Details
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: York
  • Compressor Model: ZB6S1D46/50S
  • Compressor SN: 060387
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: York Air Cooled Liquid Chiller
York ZB6S1D46/50S Semi-Hermetic Compressor (460 Volts, 3 Ph, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed