York ZF090 Predator Heating & Cooling Condensing Unit - 7.5 Ton.

York ZF090 Predator Heating & Cooling Condensing Unit - 7.5 Ton.

York Predator Heating & Cooling Condensing Unit. Model: ZF090N15N4AAA7A, Serial: N1B5470537. Unit Voltage: 460/3/60. Total Tons: 7.5. Minimum Circuit Ampacity: 19.6. Maximum Fuse Size (TIme Delay): 20. Max Circuit Breaker Size( HACR Type): 20. Minimum Test Pressure: High Side: 445 PSIG, Low Side: 236 PSIG. MIN/MAX Voltage: 432V/504V. Type Gas: Natural. Gas Input BTU/Hr: 180,000. Minimum Input BTU/Hr: 108,000. (2) Bristol Scroll Compressors: Model: H82J353DBVA, Power Voltage: Volts: 380/460, Hz: 60, PH:3, LRA: 44. (1) Century Fan Blower Motor: HP: 3.0, Volts: 208-230/460, RPM: 1725, Amps: 9.4/4.7, Hz: 60, Ph: 3.
Product Details
  • Stock No: HAIN404
  • Manufacturer: York
  • Model: ZF090N15N4AAA7A
  • Serial Number: N1B5470537
  • Unit Nominal Tons (TR): 7.5
  • Compressor Descriptions: (2) Bristol Scroll Compressors: Model: H82J353DBVA, Power Voltage: Volts: 380/460, Hz: 60, PH:3, LRA: 44.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: Fan Blower Motor
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.4/4.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 105
  • Width (Inches): 59
  • Height (Inches): 50
  • Weight (LBS): 1,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
York ZF090 Predator Heating & Cooling Condensing Unit - 7.5 Ton.

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed