- Product Details
York ZH120 Predator Air Heating & Cooling Condensing Unit - 10 Ton
York Predator Air Cooling & Heating Condensing Unit. Model: ZH150N20S4AAC5A. Serial No: N1A0541529. Total Tonnage: 12.5. Unit Voltage: 460/3/60. Minimum Circuit Ampacity: 38.3. Maximum Fuse Size(Time Delay): 50. Max Circuit Breaker Size(HACR Type): 50. Minimum Test Pressure Charge: High Side: 445 PSIG, Low Side: 235 PSIG. Temperature Rise Degree(F): 25-55. Gas Input BTU/HR: 240,000. Minimum Input BTU/HR: 144,000. (2) Danfoss Scroll Compressors: Model: HLH068T4LC6, Power Voltage 460/3/60, LR: 87.0A.(1) Baldor Belt Drive Blower Motor: 5 HP, Volts: 208-230/460, RPM: 1750.
Product Details
- Stock No: HAIN406
- Manufacturer: York
- Model: ZH120N20N4AAA4B
- Serial Number: N0K9201979
- Unit Nominal Tons (TR): 10
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: A.O Smith Electric
- Motor Horsepower(HP): 3
- Motor RPM: 1,725
- Motor Voltage: 208-239/460
- Motor Amps: 9.4/4.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 89
- Width (Inches): 59
- Height (Inches): 52
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2000
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





































