York ZH150 Predator Air Cooling & Heating Condensing Unit - 12.5 Ton

York ZH150 Predator Air Cooling & Heating Condensing Unit - 12.5 Ton

York Predator Air Cooling & Heating Condensing Unit. Model: ZH150N20S4AAC5A. Serial No: N1A0541529. Total Tonnage: 12.5. Unit Voltage: 460/3/60. Minimum Circuit Ampacity: 38.3. Maximum Fuse Size(Time Delay): 50. Max Circuit Breaker Size(HACR Type): 50. Minimum Test Pressure Charge: High Side: 445 PSIG, Low Side: 235 PSIG. Temperature Rise Degree(F): 25-55. Gas Input BTU/HR: 240,000. Minimum Input BTU/HR: 144,000. (2) Danfoss Scroll Compressors: Model: HLH068T4LC6, Power Voltage 460/3/60, LR: 87.0A.(1) Baldor Belt Drive Blower Motor: 5 HP, Volts: 208-230/460, RPM: 1750.
Product Details
  • Stock No: HAIN400
  • Manufacturer: York
  • Model: ZH150N20N4AAA5A
  • Serial Number: N1A0541529
  • Unit Nominal Tons (TR): 12.5
  • Compressor Descriptions: 2) Danfoss Scroll Compressors: Model: HLH068T4LC6, Power Voltage 460/3/60, LR: 87.0A.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) Baldor Belt Drive Blower Motor: 5 HP, Volts: 208-230/460, RPM: 1750.
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,750
  • Motor Voltage: 208-230/460
  • Motor Amps: 14-13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 119
  • Width (Inches): 59
  • Height (Inches): 50
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
York ZH150 Predator Air Cooling & Heating Condensing Unit - 12.5 Ton

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed