York ZJ150 Predator Air Cooling & Heating Condensing Unit - 12.5 Tons

York ZJ150 Predator Air Cooling & Heating Condensing Unit - 12.5 Tons

York Predator Air Cooling & Heating Condensing Unit. Model: ZJ150N20S4AAA5A, Serial: N1C2657874. Total Tons: 12.5. Unit Voltage: 460/3/60. Minimum Circuit Ampacity: 38.2. Maximum Fuse Size ( Time Delay): 50. Max Circuit Breaker Size(HACR Type): 50. Min. Test Pressure: High Side: 445 PSIG, Low Side: 236 PSIG. Min/Max: Voltage: 432v/504v. Type Gas: Natural. Temperature Rise Degree(F): 25-55. Gas Input(BTU/HR): 240,000. Min.Input(BTU/Hr): 144,000. Designed Max Outlet Air Temperature: 175 F. (2) Danfoss Scroll Compressor: Model: HLH068T4LC6, Voltage Power: 480v/3Ph/60Hz, LRA:87.0. (1) Baldor Fan Blower Motor: HP: 3/4, Volts: 203-230/460, RPM: 1750, Amp: 14-13.2/6.6, Hz: 60, Ph:3.
Product Details
  • Stock No: HAIN403
  • Manufacturer: York
  • Model: ZJ150N20S4AAA5A
  • Serial Number: N1C2657874
  • Unit Nominal Tons (TR): 12.5
  • Compressor Descriptions: (2) Danfoss Scroll Compressor: Model: HLH068T4LC6, Voltage Power: 480v/3Ph/60Hz, LRA:87.0.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • If Multiple Motors, Motor Descriptions vs specs: (1) Baldor Fan Blower Motor: HP: 3/4, Volts: 203-230/460, RPM: 1750, Amp: 14-13.2/6.6, Hz: 60, Ph:3.
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 17,501,455
  • Motor Voltage: 208-230/460/190/380-415
  • Motor Amps: 14-13.2/6.6/12.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184t
Dimensions:
  • Length (Inches): 119
  • Width (Inches): 59
  • Height (Inches): 50
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
York ZJ150 Predator Air Cooling & Heating Condensing Unit - 12.5 Tons

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed