Young Filter/Bag Dump Station

Young Filter/Bag Dump Station

Young Industries Filter/Bag Dump Station. S/N FBD-1778, Shop #: 14234-1, Size #: 24-4, on 5 in. Casters. Filters: Qty: 4, 24 in. L x 5 in. Diameter. Magnehelic Water Level Indicator, Norgren Pneumatic Air Valve. Filter Pulse Timer: 1 phase, 60 Hz, 120 Volts. Marathon 4-in-1 Electric Motor, 3 phase, 60 Hz, 1/2 hp, 3,450 rpm, 575 volts, 0.9 FLA. Top Opening 20 in. Diameter, Bottom Opening 10 in. Diameter. Overall Dimensions 57 in. L x 45 in. W x 54 in. H. Cost new about $15,000.

Product Details
  • Stock No: ENDX747.3a
  • Manufacturer: Young Industries
  • Serial Number: FBD-1778
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 45
  • Height (Inches): 54
Additional Product Details
Young Filter/Bag Dump Station
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed