Young Industries Hopper with Mixer

Young Industries Hopper with Mixer

Young Industries Hopper with Mixer. S/N: FBD-528. Shop No: 7581. Cust. No: 18407. Infeed hopper dimensions: 44 in. L x 29 in. W. Unit is equipped with 5-1/2 in. long x 1-1/2 in. wide, 3-blade propeller. (8) 5 in. ports. Baldor Electric Motor. 1/3 hp, 1725 rpm, 208-230/460 V, 60 Hz, 1.8-1.6/0.8 amps, 3 phase. Boston motor, ratio: 5, 345 rpm (final). Inlets: (1) 30 in. L x 29 in. W infeed, (1) 3 in. port, (1) 7 in. port infeed. Outlet: (1) 3-1/2 in. discharge port. Overall dimensions: 60 in. L x 54 in. W x 67 in. H.

Product Details
  • Stock No: PMI87a.1
  • Manufacturer: Young Industries
  • Serial Number: FBD-528
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.8-1.6/0.8
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 54
  • Height (Inches): 67
Additional Product Details
Young Industries Hopper with Mixer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed