Young Machinery Co. Inc. Mill - 25 HP

Young Machinery Co. Inc. Mill - 25 HP

Young Machinery Co. Inc. Stainless Steel Rotary Shear Mill/Cutter. S/N 428, Size: 624. S.O. No: 1952. Cust. No: 5-121. Mild steel Frame. Mounted on four casters for easy maneuverability. Infeed hopper dimensions: 24 in. L x 17 in. W. Lincoln AC Motor, 25 hp, 1750 rpm, 721 Final rpm, 3 phase, 230/460 V, 64/32 amps. Inlets: (1) 24 in. L x 8 in. W infeed throat. Outlets: (1) 3 in. dia. S-Line fitting. Overall dimensions: 58 in. L x 54 in. W x 58 in. H. (E)
Product Details
  • Stock No: OI250b.365
  • Manufacturer: Young Machine Co.
  • Model: 624
  • Serial Number: 428
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 25
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 64/32
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 58
  • Width (Inches): 54
  • Height (Inches): 58
Additional Product Details
Young Machinery Co. Inc. Mill - 25 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed