Zander Oil Water Separator- 33 Gallon

Zander Oil Water Separator- 33 Gallon

Zander Oil Water Separator- 33 Gallon. Model: Ecosep SL300. Inside dimensions: 20 in. L x 16 in. W x 26 in. H. Inlets: (1) 3/4 in. dia. port, (1) 3/4 in. dia. oil connection port. Outlets: (1) 3/4 in. dia. discharge connection. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 3 ft. 11 in. H. (ACN9)

Product Details
  • Stock No: HDCF206A.1
  • Manufacturer: Zander
  • Model: Ecosep SL300
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 20
  • Height (Inches): 47
  • ACN: 9
Additional Product Details
Zander Oil Water Separator- 33 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed