Zeks Eclipse Desiccant Air Dryer

Zeks Eclipse Desiccant Air Dryer

ZEKS Heatless Regeneration Eclipse Desiccant Air Dryer - Model: 160ZPA10M00A, Serial No: 527350. Desiccant: 96 LBS Per Tower. Max Inlet Air Pressure: 150 PSIG. Max Temp: 120 F. Power Requirements: 60 HZ, Volts: 115, PH: 1. Min Circuit AMP: 4. ZPA Models utilize a portion of the dried compressed air volume for regeneration of the desiccant media. ZPA dryers deliver -40 F pressure dew point. Total Dimensions 25L x 64W x 88H. Shipping Weight: 2200 LBS.
Product Details
  • Stock No: RRK07
  • Manufacturer: ZEKS
  • Model: 160ZPA10M00A
  • Serial Number: 527350
Dryer Details
  • Dryer Type: Regenerative Dryer
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Zeks Eclipse Desiccant Air Dryer

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed