Zinsco 480-240V Transformer - 45 KVA

Zinsco 480-240V Transformer - 45 KVA

Zinsco Transformer. Serial: 2802018. Cat no 452-425-3. Specs: 480-240V, 45 KVA, 3-phase, 60 Hz, 480-240V, type HT. Weight: 440 lbs. UL listed. Overall dimensions: 27 in. L x 18 in. W x 29 in. H

Product Details
  • Stock No: HGPS1138.1a
  • Manufacturer: Zinsco
Transformer Details
  • KVA: 45
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 18
  • Height (Inches): 29
  • Weight (LBS): 440
Additional Product Details
Zinsco 480-240V Transformer - 45 KVA
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed