ZURN General Air Dryer

ZURN General Air Dryer

1992 ZURN General Air Dryer. Model: R-200A. S/N: R-19621. MAWP: 200 psi. Continuous duty. Capacity: 1000 scfm at 100 psi. Air inlet temperature: 100 °F. Refrigerant: R-22. Refrigerant test pressure: 400 psi (high), 150 psi (low). Copeland Compressor- 4 ton, model: CRN5-0500, 5 hp, electrical requirements: 460 V, 9.6 RLA, 50.0 LRA, 60 Hz, 3 phase. Evaporator dimensions: 41 in. L x 2-1/2 in. W x 25 in. H, (10) fins per inch. (2) Fan Motors, 1/4 hp, 460 V, 60 Hz, single phase. Insulated receiver air tank, Model: R-200, MAWP: 200 psi at 200 °F, MDMT: -20 °F at 200 psi. Air inlet: 4 in. diameter, flange capacity: 150 psi., air tank discharge: 1 in. threaded (female). Overall dimensions: 78 in. L x 37 in. W x 72 in. H.
Product Details
  • Stock No: SDYC012.
  • Manufacturer: ZURN
  • Model: R-200A
  • Serial Number: R-19621
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ZURN General Air Dryer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed