Frick XJB151 Rotary Bare Screw Compressor

Frick XJB151 Rotary Bare Screw Compressor

Frick XJB Series Rotary Bare Screw Compressor. Model: XJB151. Serial No: 0010J. Refrigerant: Natural Gas. Volume Ratio: 2.2 - 5.0. Max Speed RPM: 700 RPM. Max Allowable Pressure: 350 PSI.
Product Details
  • Stock No: TPC28
  • Manufacturer: Frick
  • Model: XJB151
  • Serial Number: 0010J
  • Compressor Type: Screw
  • Package Included? No
Package Details
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • Compressor Model: XJB151
  • Compressor SN: 0010J
  • Compressor Max Speed (RPM): 7,000
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1998
  • Fixed/Variable VI: Fixed
  • Compressor Volume Ratio: 66:31
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
Previous Refrigerant
  • Previous Refrigerant: Gas
Motor Details
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 25
  • Height (Inches): 30
  • Weight (LBS): 860
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1998
  • Spec Sheet Available: Yes
Frick XJB151 Rotary Bare Screw Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed