- Product Details
Vilter VSG601 Single Screw Bare Compressor
Vilter VSG Single Screw Bare Shaft Compressor. Serial No: 3926. Compressor Model: GDVSG601. Order No: SO52808. Max RPM: 1800. Max Working Pressure: 535 PSIG. Design Pressure: 600 PSI. Rated Discharge Pressure: 480 PSI.
Product Details
- Stock No: TPC26
- Manufacturer: Vilter
- Model: GDVSG601
- Serial Number: 3926
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- Compressor Model: GDVSG601
- Compressor SN: 26
- Compressor Max Speed (RPM): 1,800
- Compressor Design Pressure (PSIG): 535
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Gas
Motor Details
Dimensions:
- Length (Inches): 35
- Width (Inches): 25
- Height (Inches): 25
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









