- Product Details
Frick TDSH233S Bare Rotary Screw Compressor
Frick TDSH233S Bare Rotary Screw Compressor. Model: TDSH233S. Serial No: 1461E. Refrigerant: NH3/R-22. Max RPM: 4500. Max Pressure: 362 PSIG.
Product Details
- Stock No: PDSB01
- Manufacturer: Frick
- Model: TDSH233S
- Serial Number: 1461E
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Manufacturer: Frick
- Compressor Model: TDSH233S
- Compressor SN: 1461E
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 362
- Compressor Volume Ratio: 2.0-5.0
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 68
- Width (Inches): 25
- Height (Inches): 27
- Weight (LBS): 2,670
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















