- Product Details
Vilter VSS-1051 Rotary Bare Screw Compressor
Vilter VSS Series Bare Screw Compressor. Model: VSS-1051A025231BPAAAN. Serial No: 1390. Order No: K06154-2. Compressor Test Pressure(PSIG): 450. Max RPM: 3500.
Product Details
- Stock No: CAMF01
- Manufacturer: Vilter
- Model: VSS-1051 A025231BPAAAN
- Serial Number: 1390
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- Compressor Model: VSS-1051 A025231BPAAAN
- Compressor SN: 1390
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 450
- Compressor Volume Ratio: 2.0-5.0
- Oil Separator Included? No
Micro Panel Details
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 45
- Width (Inches): 42
- Height (Inches): 52
- Weight (LBS): 2,100
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















