- Product Details
FES 270 Rotary Screw Compressor Package (Mycom 270)
FES Rotary Screw Compressor Package. Model: 270. Serial No: 2013073. Max RPM: 3600. Max Design Pressure: 350. Previous Refrigerant: R-717.
Product Details
- Stock No: NWTI16
- Manufacturer: FES
- Model: 270
- Serial Number: 2013073
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 270
- Package SN: 2013073
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 270
- Compressor SN: 2013073
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Run Time Hours: 57,213
- Oil Separator Included? Yes
- Oil Separator National Board #: 3307
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick RXB Plus Micro Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 165
- Width (Inches): 45
- Height (Inches): 72
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























