GEA 110GME Rotary Screw Compressor Package (HR-H2655S-28, 200 HP 230/460 V)

GEA 110GME Rotary Screw Compressor Package (HR-H2655S-28, 200 HP 230/460 V)

GEA/FES G Series Rotary Screw Compressor Package. Package Model: 110GME. Serial No: 09305012. Refrigerant: R-507. Cooling Type: Thermosiphon. GEA Bare Screw Compressor: Model: HR-H2655S-28, Serial No: H1065, Mark: 2, Year of Mfg: 2009, Hydraulic Test Pressure: 620 PSI, Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM: 335 CFM. Refrigerant: R-507. Certified By GEA/FES Oil Separator: National Board: 6599, MAWP: 350 PSI @ 300F, MDMT: -20 F @ 350 F.

Product Details

  • Stock No: ARC01
  • Manufacturer: GEA FES
  • Model: 110GME
  • Serial Number: 09305012
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: GEA
  • Package Model: 110GME
  • Package SN: 09305012
  • Package Order: REF 024
  • Package Max Speed (RPM): 4,500
  • Package Max Design Pressure (PSIG): 406

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: HR-H2655S-28
  • Compressor SN: H1065
  • Compressor Max Speed (RPM): 4,500
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2009
  • Compressor Run Time Hours: 15,533
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 6599
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA GForce Micro Control Panel

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,575
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS

Dimensions:

  • Length (Inches): 112
  • Width (Inches): 62
  • Height (Inches): 80
  • Weight (LBS): 7,200
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2009
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
GEA 110GME Rotary Screw Compressor Package (HR-H2655S-28, 200 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed