- Product Details
FES Rotary Screw Compressor Package (Dunham-Bush 2516DLA3V0D, 700 Hp 4160 V)
FES Ammonia Rotary Screw Compressor Package. Dunham-Bush Bare Screw Compressor - Model: 2516DLA3V0D. Serial No: 78J-032D. Design Pressure (PSIG) - High: 300, Low: 300. Refrigerant: (NH3) Ammonia. Certified by E.L. Nickel Co Oil Separator - National Board: 21143.
Product Details
- Stock No: CCA16
- Manufacturer: Dunham-Bush
- Model: 2516DLA3VOD
- Serial Number: 78J-032D
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 1
- Compressor Model: 2516DLA3V0D
- Compressor SN: 78J-032D
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 300
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 3.6
- Oil Separator Included? Yes
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum LX Micro Control Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: General Electric
- Motor Horsepower(HP): 700
- Motor RPM: 3,570
- Motor Voltage: 4160
- Motor Amps: 90
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 8210S
Dimensions:
- Length (Inches): 180
- Width (Inches): 53
- Height (Inches): 90
- Weight (LBS): 13,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




































