- Product Details
Sullair Rotary Screw Compressor Package (500 HP, 4160 V)
Sullair Corporation Screw Compressor Package.Part No: 254339-001. Serial No: 007-96000327. Type: High Stage. Refrigerant: Ammonia. Certified Nills Steel Oil Separator - National Board: 28554, Max Design Pressure: 300 PSIG, Max Temperature: 250 F, Serial No: 45874.
Product Details
- Stock No: CCA13
- Manufacturer: Sullair
- Serial Number: 007-96000327
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Sullair
Screw Compressor Details
- Compressor Manufacturer: Sullair
- # Compressors in Package: 1
- Compressor SN: 007-96000327
- Oil Separator Included? Yes
- Oil Separator National Board #: 28554
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: General Dynamics
- Motor Horsepower(HP): 500
- Motor RPM: 3,555
- Motor Voltage: 4160
- Motor Amps: 63
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 580WS
Dimensions:
- Length (Inches): 185
- Width (Inches): 52
- Height (Inches): 83
- Weight (LBS): 9,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!







































