- Product Details
Frick RWF-II-270B Rotary Screw Compressor Package (Frick SGC2321, 201 HP 460 V)
Frick RWF Series Rotary Screw Compressor Package. Model: RWF-II-270B. Serial No: W20002949-HL. Frick Bare Screw Compressor - Model: SGC2321, Serial No: 0585, Volume Ratio: 2.2-5.0, Refrigerant: R-717, Max Speed: 4500 RPM, Max Allowable Pressure: 400 PSIG. Certified by Frick Oil Separator - National Board: 157909, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: KHIA01
- Manufacturer: Frick
- Model: RWF-II-270B
- Serial Number: W20002949-HL
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RWF-II-270B
- Package SN: W20002949-HL
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: SGC2321
- Compressor SN: 0585
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 400
- Compressor Year Manufactured: 2003
- Fixed/Variable VI: Variable
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 157909
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum LX Micro Control Panel
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Ram Industries
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 201
- Motor RPM: 717
- Motor Voltage: 460
- Motor Amps: 203/223
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TDZ
Dimensions:
- Length (Inches): 140
- Width (Inches): 55
- Height (Inches): 87
- Weight (LBS): 13,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!































