- Product Details
Frick RWB-II-177 Rotary Screw Compressor Package (Frick TDSH233S, 300 HP 4000 V)
Frick RWB-II-177 Rotary Screw Compressor Package. Model: RWB-II-177. Serial No: S0314JFRCLHAA8. Frick Sales Order: 292813-04. Refrigerant: R-290(Refrigerant Propane). Max Speed (RPM): 3600. Max Design Pressure(PSIG): 300. Frick Rotary Bare Screw Compressor: Model: TDSH233S. Serial No: 2928ER. Refrigerant: R-717/R22. Volume Ratio: 2.2-5.0. Max Speed (RPM): 450. Design Pressure(PSIG): 350. Year Of Mfr: 2002. Certified by Frick Company Oil Separator - National Board/Serial No: 94908, MAWP: 300 PSI @ 200 F, MDMT: -20 F @ 10.7 PSI.
Product Details
- Stock No: PDSB02
- Manufacturer: Frick
- Model: RWB-II-177
- Serial Number: S0314JFRCLHAA8
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Frick
- Package Model: RWB-II-177
- Package SN: S0314JFRCLHAA8
- Package Order: 292813-04
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSH233S
- Compressor SN: 2928ER
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 2002
- Compressor Volume Ratio: 2.2-5.0
- Oil Separator Included? Yes
- Oil Separator National Board #: 94908
- Oil Cooling Type: Liquid Injection
- Oil Cooler National Board #: MC-90949
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 300
- Motor RPM: 3,568
- Motor Voltage: 4000
- Motor Amps: 38
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 509US
Dimensions:
- Length (Inches): 192
- Width (Inches): 75
- Height (Inches): 120
- Weight (LBS): 15,400
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





























