- Product Details
ChemPump GVBS-5K-1S Centrifugal Pump (7.9 HP, 50 GPM Max)
ChemPump G Series Canned Motor Pump- 50 gpm. Model GVBS-5K-1S. 316 stainless steel pump case and impeller. Imp. dia- 5-1/4 in., 3 in. inlet, 1-1/2 in. outlet, 84 head ft. Totally enclosed motor- 7.9 hp, 3,450 rpm, 230/460 V, 17.6/8.8 amps. Full load: 5.9 Kw , 3 phase, class H, S/N 29475-1. Overall dimensions: 26 in. L x 10 in. W x 17 in. H. These seal-less pumps feature automatic hydraulic thrust balance, replaceable thrust surface design, direction of rotation indicator and precision front and rear bearings. Cost new $8,265.
- Stock No: OIP019.
- Manufacturer: ChemPump
- Model: GVBS-5K-1S
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 50
- Max Speed RPM: 3450
- Impeller Diameter (inches): 5.25
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Motor Included? Yes
- Motor Horsepower(HP): 7.9
- Motor RPM: 3450
- Motor Voltage: 230/460
- Motor Amps: 17.6/8.8
- Motor Phases: 3
- Length (Inches): 26
- Width (Inches): 10
- Height (Inches): 17
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















