Fristam FP10521 Centrifugal Pump (20 HP, 380 GPM Max)

Fristam FP10521 Centrifugal Pump (20 HP, 380 GPM Max)

Fristam Sanitary Centrifugal Pump. Model FP1052 1. Serial 5122119. Impeller diameter: 11 in. Capacity: 380 gpm. Reliance Electric Motor, 20 hp, 1760 rpm, 460 V, 24.0 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. S-line fitting. Outlets: (1) 4 in. S-line fitting. Overall dimensions: 33 in. L x 16-1/2 in. W x 20 in. L.

Product Details
  • Stock No: ENDX686.1a
  • Manufacturer: Fristam
  • Model: FP10521
  • Serial Number: 5122119
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 380
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 11
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 20
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256TC
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 16.5
  • Height (Inches): 20
Additional Product Details
Fristam FP10521 Centrifugal Pump (20 HP, 380 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed