- Product Details
Teco WS-HL Induction Motor (800 HP, 3,569 RPM, 4160 V)
Teco-Westinghouse World Series Induction Motor. Type: WS-HL. Serial No: 7A05AA-01. Frame: 3510. Power Supply: HP: 800, Volts: 4160, Hz: 60, RPM: 3569, F.L. Amps: 93.
Product Details
- Stock No: YTAD01B
- Manufacturer: Teco
- Model: WS-HL
- Serial Number: 7A05AA-01
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 800
- Motor RPM: 3,569
- Motor Voltage: 4160
- Motor Amps: 93
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 3510
Dimensions:
- Length (Inches): 50
- Width (Inches): 32
- Height (Inches): 52
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2019
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: Screw Compressor Package
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























