Viking GPV-0758-7 Positive Displacement Pump (1.5 HP)

Viking GPV-0758-7 Positive Displacement Pump (1.5 HP)

Viking Pump, Inc. (IDEX Corp.) Pump. Model: GPV-0758-7. Serial: 10549139. Quantity available: 1. Motor specs: 1.5 HP, 110/220V, 17/8.5 amps, 1425 RPM, 50 Hz, 1-phase.

Product Details
  • Stock No: NOIP1405-03
  • Manufacturer: Viking
  • Model: GPV-0758-7
  • Serial Number: 10549139
Pump Details
  • Pump Type: Positive Displacement
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1425
  • Motor Voltage: 110/220
  • Motor Amps: 17/8.5
  • Motor Hertz (Hz): 50
  • Motor Phases: 1
  • Motor Frame Size: 56C
Dimensions:
Additional Product Details
Viking GPV-0758-7 Positive Displacement Pump (1.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed