Evaporator Coils

Genemco offers used Evaporator Coils from leading manufacturers

Shop Top brands like Evapco, Krack, Frick, Vilter, and Imeco

Niagara A40E Ammonia Evaporator Coil
Sold outRecently Shipped
Niagara A40E Ammonia Evaporator Coil
Sold outRecently Shipped
  • ←
  • →
Frequently Asked Questions

An industrial evaporator coil is a key component of various types of refrigeration and air conditioning systems. It's designed to efficiently transfer heat from the surrounding air to the refrigerant, allowing the system to maintain a cool and comfortable temperature indoors.

Evaporator and condenser coils work together in refrigeration systems to cool efficiently. The evaporator's cooling process chills the air or product while the condenser releases heat. Without evaporation coils and condenser coils, industrial refrigeration systems could not operate efficiently.

    The key components of an industrial refrigeration coil include:
  • Coil Tubes: Usually made of copper or aluminum, these tubes circulate the refrigerant for heat exchange.
  • Fins: Aluminum fins are attached to the tubes to increase the surface area and improve heat transfer.
  • Refrigerant Connections: Inlet and outlet connections facilitate refrigerant flow into and out of the coil.
  • Defrost Mechanism (if applicable): Some coils have a defrost system to prevent frost or ice buildup.

To maximize the efficiency of your refrigeration system, it's important to understand the fins per inch (FPI) you need. The FPI is determined by the size and type of evaporator system you have. Generally, the larger the evaporation coil, the higher the FPI you will need for your coil. We offer options from one to six FPI in our coil selection.

A coil is commonly used in industrial applications, including cold storage facilities, food processing plants, pharmaceutical manufacturing, HVAC systems, and refrigerated transportation.

The choice of refrigerant is critical to the performance of an evaporator coil. Various refrigerants have different heat transfer properties, pressure-temperature relationships, and environmental considerations. Selecting one should be based on the requirements of the industrial refrigeration system.

Coils are designed to help absorb heat efficiently, playing a crucial role in improving the energy efficiency of cooling systems. When paired with efficient compressors, they help lower energy consumption, allowing the refrigeration system to maintain the desired temperature while using less energy.

An evaporator coil's efficiency directly affects the refrigeration system's cooling capacity and energy consumption. A more efficient coil can help maintain lower temperatures with less energy. This helps improve system performance, reduces operating costs, and ensures consistent cooling.

Yes, it's possible to retrofit or upgrade coils to improve efficiency. Upgrading may involve replacing older coils with more efficient models, modifying coil design, or adding in additional features like variable-speed fans for increased performance and energy savings.

Proper airflow is crucial for efficient heat exchange and optimal performance. Inadequate airflow can compromise the coil's ability to transfer heat, reducing cooling capacity, causing potential frost and ice buildup, and potentially higher energy consumption. Regular maintenance and unrestricted airflow are essential for consistent performance and reduced downtime.

Sizing and capacity selection depend on factors such as the required cooling load, temperature differential, and air circulation. Consulting a refrigeration specialist from Genemco can help ensure you make the right choice.

Yes, the evaporator coil is designed for low-temperature applications. These coils are specifically engineered to operate at extremely low temperatures, such as freezing and cryogenic cooling, while still maintaining optimal performance.

At Genemco, we have over 175,000+ square feet of warehouse and a 30-acre inventory. Our on-site selection of pre-owned industrial refrigeration and food processing equipment helps us eliminate the delay of lead times and intermediary expenses. This ensures a fast equipment delivery and substantial cost savings for you compared to our competitors.

Genemco is renowned for its team of bilingual experts who are committed to helping you source the ideal equipment tailored to your production requirements while optimizing your budget. We are your trusted partner in industrial refrigeration. We offer time-tested assurance and performance of our pre-owned equipment inventory. We combine cost-effectiveness, immediate availability, and environmental responsibility, making us the preferred choice for businesses seeking efficient cooling solutions.