Shop Premium Used Evaporative Condensers for Industrial Cooling

We offer Condensers for HVAC applications, cooling systems, and controlling air temperature

Shop for brands like BAC, Evapco, and Imeco

Quality Used Evaporative Condensers for Industrial Refrigeration Systems

For over 35 years, Genemco has been North America's leading supplier of premium used evaporative condensers for industrial refrigeration applications. Our extensive inventory includes single evaporative condensers with capacities ranging from 50 to 500 tons from the industry's most trusted manufacturers.

Why Choose Genemco for Your Evaporative Condenser Needs?

  • Diverse Selection: Access a comprehensive inventory of used evaporative condensers with various capacities
  • Trusted Brands: Premium equipment from BAC, Evapco, Imeco, Frick, and other leading manufacturers
  • Configuration Options: Various sizes, airflow designs, and heat rejection capacities
  • Significant Savings: Quality used equipment at a fraction of the cost of new condensers
  • Expert Support: Our specialists assist you in finding the ideal condenser for your specific application
  • Global Shipping: Seamless delivery to processing facilities worldwide

Whether you need evaporative condensers for ammonia refrigeration, industrial cooling, or other applications requiring efficient heat rejection, our inventory includes options to meet your specific capacity requirements and budget constraints.

Browse our extensive collection of single evaporative condensers below, or contact our team for personalized assistance with your specific refrigeration equipment needs.

Frequently Asked Questions

A single evaporative condenser is a highly efficient device used in refrigeration and air conditioning applications. It functions as a heat exchanger and combines the features of a cooling tower and a condenser into one unit. This equipment uses the evaporation process to remove heat from a refrigerant, typically a refrigerant gas like ammonia or Freon. It's a preferred choice in systems where space and energy efficiency are priorities.

A single evaporative condenser differs from traditional systems by merging the cooling tower and condenser into one unit, which significantly saves space and simplifies the installation process. This condenser unit design enhances the overall efficiency and energy usage of the cooling system. It streamlines the heat exchange and cooling process, providing a more uniform cooling effect and reducing operational complexities. The integration of these components can lead to lower initial setup costs and simplified maintenance, making it an effective solution for many refrigeration and HVAC applications.

The primary advantages of a single evaporative condenser cooling system include its compact design, which saves valuable space. It also enhances energy efficiency by reducing energy consumption and operating costs. The single-unit design simplifies maintenance, as it combines the cooling tower and condenser functionalities, reducing the complexity of the cooling solution.

Yes, single evaporative condensers are designed for scalability and can efficiently serve large-scale industrial refrigeration and HVAC applications. They are often used in sectors like cold storage, data centers, and power generation, where efficient heat rejection and cooling capacity are crucial.

When selecting a single evaporative condenser, consider the unit's cooling capacity to ensure it meets the manufacturer and system requirements. Check the condenser design for compatibility with your existing equipment and refrigeration application. Factor in energy efficiency to manage operating costs effectively. It's also important to assess the water quality requirements and any water treatment systems needed.

Regular maintenance of industrial condensers involves cleaning the coil tubes, checking the water distribution system and spray nozzles, and inspecting the fan units and motors. Proper water treatment is essential to prevent fouling and ensure efficient heat transfer. Regular inspection helps maintain optimal performance and prolongs the lifespan of the equipment.

A used single evaporative condenser from a reputable supplier like Genemco is a reliable and cost-effective option. We ensure each unit is rigorously inspected and maintained, meeting high standards of quality and performance.

    When investing in single evaporative condensers, it's crucial to consider not just the refrigeration system itself, but also the additional parts that are key to its operation. Essential components include:
  • Spray Pumps and Nozzles: Ensure efficient and even distribution of cooling water over the heat exchange evaporator surface. Properly functioning spray pumps spray water and are vital for optimal heat transfer and cooling efficiency.
  • Water Distribution System: Critical for maintaining consistent water flow and coverage over the coils, which is essential for the evaporation process and effective cooling.
  • Fans and Fan Motors: Key for inducing the air stream through the condenser, aiding in the heat rejection process. It's important to select the right fan model for your specific evaporative condenser unit to maintain the desired air temperature and cooling effect.
  • Coil Tubes: The heart of the heat exchange process, where the refrigerant vapor condenses. Quality coil tubes, often made of copper or stainless steel, are necessary for efficient heat transfer and long-term durability.
  • Control Systems: For monitoring and adjusting the operation of the condenser, ensuring it works efficiently under different conditions.
  • Water Treatment Systems: To prevent scaling and fouling, which can impact the efficiency and lifespan of the evaporative condenser.

    Additionally, Genemco offers comprehensive evaporative condenser packages that include essential components and more, ensuring you have a complete solution for your cooling needs.

To purchase a single evaporative condenser refrigeration system, customers can visit our website to explore our inventory, which includes various brands and models. For personalized assistance, our expert representatives are available to guide customers through the selection process and help you find single evaporative condensers that meet your specific requirements.